Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Micro-Cassette, Coarse Mesh

Catalog No. p-4524743 Shop All Epredia Products
Click to view available options
Pore Style:
Fine Mesh
This item is not returnable. View return policy
This item is not returnable. View return policy

Easily process your smallest specimens with the Epredia™ Micro-Cassette, constructed entirely of stainless steel.

Highlights:
  • Positive clip-on cover for micro specimen
  • Available with fine or coarse mesh
Dimensions:
  • 0.79 × 0.197″ (20 × 5mm)

Specifications

Pore Style Fine Mesh
Depth (English) 0.197 in.
Depth (Metric) 5 mm
Material Stainless Steel
Diameter (English) 0.79 in.
Diameter (Metric) 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.