Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Micro Centifuge Tubes, Rainbow Pack PROMO
SDPSCI_ED

Catalog No. S13082PM Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13082PM 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13082PM Supplier United Scientific™ Supplier No. FP10204R

Autoclavable Micro Centifuge Tubes can be used in very low temperatures and with various organic solvents.

  • Made from virgin polypropylene
  • RNase, DNase and Pyrogen free for safe use in molecular biology and other biochemical applications
  • Features connected snap cap, large molded-in graduations and frosted surface for easier writing
  • Maximum RCF 20000
  • Assortment includes 125 each of red, blue, yellow, and green tubes

Specifications

Color Rainbow Pack
Capacity (Metric) 1.5 mL
Disposable Reusable
Material Polypropylene
Includes 125 Red Tubes, 125 Blue Tubes, 125 Yellow Tubes, 125 Green Tubes
No. per Pack 500 Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Capacity (English) 0.05 oz.
Bottom Shape Conical
Closure Type Snap Cap
Closure Included Yes
Writing Area No
Graduated Yes
Product Type Microcentrifuge Tube
Max. RCF 20,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.