Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Essential Lab Hydrion™ Jumbo Single Roll pH Test Paper Dispensers

Catalog No. 14853158C Shop All Micro Essential Lab Products
Click to view available options
pH Range:
1 to 11
1 to 12
3 to 5.5
3 to 9
6 to 8

Catalog No. 14-853-158C

Supplier: Micro Essential Lab HJ620

Only null left
Add to Cart
Add to Cart

Hydrion™ Jumbo Size pH Papers are easier to read with larger color charts. The 0.5 in. width of the paper enables clearer and quicker color matching.

Hydrion™ pH Paper is a general use pH paper. A sample of its diverse pH applications include:

  • Classroom Demonstrations
  • Hospital Laboratories
  • General Laboratories
  • Industrial Testing
  • Food Service
  • Safety Testing
  • Emergency Testing
  • Agricultural Testing

Each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart. Provides for approximately 1000 tests.

Directions

Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.

Specifications

pH Range 3 to 9
Includes Reusable dispenser, Matching color chart, 1 roll of pH paper
No. of Tests 1000 Tests
Type Jumbo/Wide-range pH Test Paper
Dimensions (L x W) 15.2 m x 1.3 cm (50 ft. x 0.5 in.)
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 0.5 in.
Width (Metric) 1.3 cm

This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.