Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Essential Lab Hydrion™ Jumbo Double Roll pH Test Paper Dispensers

Catalog No. 14853153d
Click to view available options
pH Range:
1 to 12

Hydrion™ Jumbo Size pH Papers are easier to read with larger color charts. The 0.5 in. width of the paper enables clearer and quicker color matching.

  • Features cut-off lips on each side
  • Wide-range papers provide a sharp color change for each full pH unit

Hydrion™ Jumbo Insta-Chek Wide Range pH Paper consists of a 0.5 in. by 50 ft. roll of pH paper, packed in a plastic dispenser with an extra large color chart for easy color matching. Provides for approximately 300 tests.

Directions

Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.

Specifications

pH Range 1 to 12
Includes Reusable dispenser, Matching color chart, 2 rolls of pH paper
Type Jumbo/Wide-range pH Test Paper
Dimensions (L x W) 15.2 m x 1.3 cm (50 ft. x 0.5 in.)
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 0.5 in.
Width (Metric) 1.3 cm

This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.