Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micro Essential Lab Insta-Chek™ 0-13 Wide-Range pH Test Paper/Dispenser
Shop All Micro Essential Lab Products
Click to view available options
Format:
Jumbo Roll
Jumbo Roll and Dispenser
Single Roll and Dispenser
Length (English):
15 ft.
50 ft.
Quantity:
10 Case
1000 Tests
150 Tests
Description
Direct reading pH paper with 14 colors for 14 pH values—the widest range available on a single paper
- Immediate response—colors are distinct and easily read for accurate, reproducible readings
- Single roll dispenser with one 50 ft. × 0.5 in. roll
Order Info
Single-roll dispenser with one 50 ft. long (15.2m) roll of 0 to 13pH paper and color chart; refills sold separately.
Specifications
Specifications
pH Range | 0 to 13 |
Format | Single Roll and Dispenser |
Quantity | 10 Case |
Length (English) | 50 ft. |
Length (Metric) | 15.2 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction