Learn More
Fisherbrand™ Micro Jewelers Forceps PTFE-Coated
Fisherbrand™ Micro-Jewelers Dissecting Forceps are stainless steel with superfine tips coated with PTFE for non-sticking applications
$82.72 - $83.27
Specifications
Product Type | PTFE-coated forceps |
---|---|
Autoclavable | Autoclavable |
Coating | PTFE |
Material | Stainless Steel |
For Use With (Application) | Micro dissecting applications |
Catalog Number | Tip Style | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Tip Style | Price | Quantity & Availability | ||||||
13-820-078
|
Straight |
Each for $83.27
Dozen of 12 EA for $792.55
|
![]() |
||||||
13-820-079
|
Curved |
Each for $82.72
Dozen of 12 EA for $786.50
|
|
||||||
Description
Fisherbrand™ Micro-Jewelers Dissecting Forceps are stainless steel with superfine tips coated with PTFE for non-sticking applications. Dissecting forceps are used for a variety of applications and are available in different curvatures.
- Stainless steel fabrication
- Superfine, micro-tips
- PTFE coated for nonsticking and non corrosive applications
Certifications
ISO 9001-02, GMP, cGMP
Specifications
PTFE-coated forceps | |
PTFE | |
Micro dissecting applications | |
Yes | |
4.5 in. | |
11.4 cm | |
No |
Autoclavable | |
Stainless Steel | |
PTFE Coating | |
1 | |
4.5 in. | |
50 g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.