Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Micro-Mate Connectors
SDP

Catalog No. p-308164 Shop All Cadence Science Inc. Products
Click to view available options
Diameter (English) Inner:
0.188 to 0.25 in.
0.25 to 0.313 in.
For Use With:
4.5 to 6mm
6 to 7.8mm

Cadence Science Micro-Mate Connectors, Diameter Inner: 0.25 to 0.313 in., For Use With: 6 to 7.8mm, Certifications/Compliance: ISO 594, Stainless Steel, Tubing Connector, Maximum Pressure: 45 psi

Specifications

Certifications/Compliance ISO 594
Diameter (English) Inner 0.188 to 0.25 in.
Material Stainless Steel
For Use With 4.5 to 6mm
Maximum Pressure 45 psi
Product Type Tubing Connector
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.