Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Micro-Mate™ Interchangeable Syringes
SDP

Catalog No. 148259A Shop All Cadence Science Inc. Products
Click to view available options
Volume (Metric):
5 mL
20 mL
Graduations:
0.2 mL
1 mL
Connection Type:
Male Luer Lock

Syringe barrels and plungers fit perfectly, eliminating the task of matching up syringe parts

Interchangeable syringes are manufactured to ensure the perfect mating of barrels and plungers. Any Micro-Mate interchangeable syringe of a particular size will fit any Micro-Mate interchangeable barrel of that same size.

  • Metal Male Luer Lock, Metal Male Luer or Glass Male Luer tips
  • Constructed of borosilicate glass for heat and corrosion resistance
  • Permanently fused graduations Reinforced flanges with two flat sides prevent syringes from rolling

Specifications

Material Borosilicate Glass
Product Type Interchangeable Syringe
Graduations 1 mL
Volume (Metric) 20 mL
For Use With (Equipment) Micromate Interchangeable Barrel of Same Size
Connection Type Male Luer Lock
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.