Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoelting™ Micro Needle Holder with Lock

Stoelting™ Micro Needle Holder with Lock is designed to give precise control for various needle types. Features include: Stainless steel
$1251.00
Specifications
For Use With (Application) | Neuroscience |
---|---|
Width (Metric) | 0.6 mm tip |
Width (English) | 0.6 mm tip |
Model | Curved with lock |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
10-001-675
![]() |
Stoelting™
5213538 |
5.125 in. |
Each for $1,251.00
|
|
|||||
10-001-676
![]() |
Stoelting™
5213539 |
7.125 in. |
Each for $1,251.00
|
|
|||||
Specifications
Neuroscience | |
0.6 mm tip | |
0.6 mm tip | |
Curved with lock |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title