Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micro Particles Based on Polystyrene, Size: 10 m, MilliporeSigma™ Supelco™
Click to view available options
Quantity:
5 mL
10 mL
Specifications
Specifications
Concentration | 10% (solids) |
Content And Storage | 2°C to 8°C |
Quantity | 10 mL |
Synonym | Latex beads from PS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction