Learn More
Description
- Made from high quality stainless steel
- Double ended
- Flat blades
- Polished stainless steel
- Length: 8 in.
- Great for any school or home laboratory
Specifications
Specifications
| Quantity | 1 |
| Description | Spatula |
| Color | Grey |
| Disposable | Reusable |
| Product Type | Double Ended Spatula |
| Handle Color | Grey |
| Length (English) | 8 in. |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Blade Material | Stainless steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
