Learn More
Description
- This stainless-steel micro spatula for lab use features one flat end and one pointed end.
- The tool measures 8 in. long.
Specifications
Specifications
| Quantity | 1 Ea. |
| Blade Material | Stainless Steel |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Handle Type | No Handle |
| Length (Metric) | 21 cm |
| Autoclavable | Autoclavable |
| Shape | Pointed End, Blunt End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

