Learn More
Description
- Stainless steel micro spoon has an overall length of 23.5 cm (9.25 in.).
- One end is a spoon and one end is flat.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Product Type | Spatula |
| Material | Stainless Steel |
| Length (Metric) | 16.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

