Learn More
Description
- Octagonal shape
- Resists corrosion, heat, and cold
- Available in blue, red or yellow
- PTFE
Specifications
Specifications
| Color | Yellow |
| Autoclavable | Autoclavable |
| Material | PTFE |
| Shape | Octagon |
| Quantity | 12 |
| Diameter (English) | 0.118 in. |
| Description | Stir Bar Micro Yellow 12.7x3 mm |
| Width (Metric) | 3.25 mm |
| Diameter (Metric) | 3 mm |
| Dimensions (L x W x H) | 0.5 x 0.128 in. (12.7 x 3.25 mm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
