Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Micro Stir Bars
SCI_ED

Catalog No. s29177 Shop All Fisherbrand Products
Click to view available options
Quantity:
12
24
Color:
Blue
Red
Yellow
Yellow, Blue, Red
Dimensions (L x W x H):
0.19 x 0.08 in. (5 x 2 mm)
0.27 x 0.08 in. (7 x 2 mm)
0.31 x 0.07 in. (8 x 1.7 mm)
0.39 x 0.126 in. (10 x 3.2 mm)
0.39 x 0.13 in. (10 x 3.3 mm)
0.5 x 0.124 in. (12.7 x 3.14 mm)
0.5 x 0.128 in. (12.7 x 3.25 mm)
Multiple sizes

Micro Color-Coded Stirring Bar For stirring test tubes, micro-beakers, etc.

  • Octagonal shape
  • Resists corrosion, heat, and cold
  • Available in blue, red or yellow
  • PTFE

Specifications

Autoclavable Autoclavable
Material PTFE
Shape Octagon
Type Stir Bar, Micro
Quantity 12
Dimensions (L x W x H) 0.39 x 0.126 in. (10 x 3.2 mm)
Length (English) 0.39 in.
Length (Metric) 10 mm
Width (Metric) 3.2 mm
Description Stir Bar Micro Blue 10x3 mm
Diameter (English) 0.118 in.
Color Blue
Diameter (Metric) 3 mm
Width (English) 0.126 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.