Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Aqua Phoenix™ Micro Thermometers
SCI_ED

Catalog No. S19390A Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S19390A 0°C to 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S19390A Supplier Aqua Phoenix™ Supplier No. 4428

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perfect for use with microscale setups.

  • Filled with red spirit for safety
  • Length: 6cm

Order Info

Sold in Pack of 10

Specifications

For Use With (Application) Microscale setups
Includes Pk. of 10
Length (English) Overall 0.2 in.
Length (Metric) Overall 60 mm
Thermometer Fill Red Organic Liquid
Max. Temperature (Metric) 100°C
Min. Temperature (Metric) 0°C
Temperature Range (Metric) 0°C to 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.