Learn More
Description
- Sterile glove made from a synthetic, nitrile formulation
- High elasticity with barrier protection and puncture resistance
- Ideal solution for a range of sterile examination (non-surgical) procedures
- Packed as a single glove per pack
- 12 in. extended cuff for additional protection
- Textured fingers provide extra grip and reliability
- Gamma sterilized minimum 25kGγ to provide sterility
- Tested for use with chemotherapy drugs
Specifications
Specifications
| Color | Blue |
| Disposable | Single-use |
| Material | Nitrile |
| Size | Small |
| Length (English) | 11.6 in. |
| Length (Metric) | 29.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.