Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICRO-TOUCH™ Nitrafree™ 451 Gloves
GREENER_CHOICE

Catalog No. 17103203 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-203 7.5/8
17-103-202 6.5/7
17-103-205 9.5/10
17-103-204 8.5/9
17-103-201 5.5/6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-103-203 Supplier Ansell Supplier No. 6034512
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thin, nitrile gloves providing comfortable and reliable protection while supporting breast cancer research in the healthcare setting.

  • ASTM D6319, ASTM D6978 certified
  • Nitrile examination gloves made from a durable and soft nitrile formulation
  • Manufactured without chemical accelerators, helpolyisopreneng to protect users from Type IV chemical allergies
  • Provides comfortable and reliable protection while supporting breast cancer research
  • Thin and light weight to ensure high tactility while working
  • For use in chemotherapy and medical applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978, ASTM D6319, Category III, CE 0493, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10:2002, ISO 13485
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016
Accelerator Free Yes
Applications Healthcare
AQL 1.5
Color Pink
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 7.5/8
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) Yes
Model MICRO-TOUCH-313016
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.