Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICRO-TOUCH™ Plus 60-153 Latex Gloves

Catalog No. 17200824 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-200-824 X-Small
17-200-825 Small
17-200-826 Medium
17-200-827 Large
17-200-828 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 17-200-824 Supplier Ansell Supplier No. 6015300
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Non-sterile, powder free latex glove provides a secure and comfortable fit. Fully textured external surface provides a secure grip in wet or dry conditions.

  • Non-sterile
  • Secure, comfortable fit due to the natural elastic properties of latex
  • Fully textured external surface provides a secure grip in wet or dry conditions
  • Powder free
  • Inner polymer coating for easy donning
  • Recommended for healthcare industry for brief, low-risk examination procedures
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600, ISO 9001, ISO 10993-10:2002, ISO 13485
Certifications/Compliance (Europe) EN 420:2003 + A1:2009,
Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color Cream
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Size X-Small
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) No
Model 6015300
Series MICRO-TOUCH™ Plus 60-153
Length (English) 9.1 in.
Length (Metric) 23.1 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.