Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Klebsiella aerogenes ATCC™ 13048™†, Microbiologics™
Shop All Microbiologics Products

Click to view available options
Product Type:
KWIK-STIK
Lyfo-Disk QC Control
Quantity:
2/Pk.
6/Pk.
Description
LYFO DISK™
- The most economical reference stock culture option; lyophilized pellet containing a single strain of Klebsiella aerogenes
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 or10 pellets
- ATCC™ 13048™†
Specifications
Specifications
ATCC® | ATCC 13048 |
Biosafety Level | 1 |
Certifications/Compliance | CE, online certificate of analysis |
Content And Storage | 2°C to 8°C |
Form | Lyophilized Pellet |
Media Type | Lyfo disk™ |
Product Type | Lyfo-Disk QC Control |
For Use With (Application) | Culture purpose and QC application |
Quantity | 6/Pk. |
Species | Klebsiella aerogenes |
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction