Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Clostridium septicum ATCC™ 12464™†
Shop All Microbiologics Products

Click to view available options
Product Type:
KWIK-STIK
Lyfo-Disk QC Control
Quantity:
2/Pk.
6/Pk.
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Clostridium septicum strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single Clostridium septicum strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 12464™†
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
Specifications
| ATCC® | 12464 |
| Biosafety Level | 2 |
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Kwik-stik™ |
| Product Type | KWIK-STIK |
| For Use With (Application) | Culture purpose and QC application |
| Quantity | 2/Pk. |
| Species | Clostridium septicum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction