Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Escherichia coli ATCC™ 11775™†
SDP

For culture purposes and QC applications

$426.00

Specifications

Species Escherichia coli
ATCC® 11775
Biosafety Level 1
Certifications/Compliance CE, online certificate of analysis
Content And Storage 2°C to 8°C
View More Specs

Products 3
Catalog Number Mfr. No. Product Type Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Quantity Price Quantity & Availability  
23-021170
SDP
View Documents
Microbiologics™
0465P
KWIK-STIK 2/Pk.
Pack of 2 for $177.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
23-016-222
SDP
View Documents
Microbiologics™
0465K
KWIK-STIK 6/Pk.
Pack of 6 for $426.00
Add to Cart
 
23-016-675
SDP
View Documents
Microbiologics™
0465L
Lyfo-Disk QC Control 6/Pk.
Pack of 6 for $434.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

KWIK-STIK™

  • Clever design and accurate, repeatable results
  • Each device features a single Escherichia coli strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
  • For added convenience, a peel-off identification label is included for easy documentation
  • Available in packs of 2 or 6
LYFO DISK™
  • The most economical reference stock culture option; lyophilized pellet containing a single microorganism strain
  • Easy to use; simply re-hydrate the pellet and inoculate
  • Available in a re-sealable vial containing 6 pellets
  • ATCC™ 11775™†
    • serovar O1:K1:H7

Specifications

Specifications

Escherichia coli
1
2°C to 8°C
Culture purpose and QC application
11775
CE, online certificate of analysis
Lyophilized Pellet
Safety and Handling

Safety and Handling

ShelfLife : 6 to 24 Months

SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit