Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Haemophilus influenzae NCTC 8468
Shop All Microbiologics Products

Click to view available options
Media Type:
Kwik-stik™
Lyfo disk™
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Haemophilus influenzae strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single Haemophilus influenzae strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- NCTC 8468
Specifications
Specifications
| ATCC® | 8468 |
| Biosafety Level | 2 |
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Kwik-stik™ |
| Product Type | QC Microorganism |
| For Use With (Application) | Culture purpose and QC application |
| Quantity | 6 U |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction