Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Lactobacillus plantarum ATCC™ 8014™†
For culture purposes and QC applications
Specifications
ATCC® | 8014 |
---|---|
Biosafety Level | 1 |
Certifications/Compliance | CE, online certificate of analysis |
Content And Storage | 2°C to 8°C |
Form | Lyophilized Pellet |
Catalog Number | Mfr. No. | Media Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Media Type | Price | Quantity & Availability | |||||
23-003-209
|
Microbiologics™
0234P |
Kwik-stik™ |
Pack of 2 for $198.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-016-531
|
Microbiologics™
0234L |
Lyfo disk™ |
Pack of 6 for $480.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Lactobacillus plantarum strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2
- The most economical reference stock culture option; lyophilized pellet containing a single Lactobacillus plantarum strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 8014™†
Specifications
8014 | |
CE, online certificate of analysis | |
Lyophilized Pellet | |
Culture purpose and QC application |
1 | |
2°C to 8°C | |
QC Microorganism |
Safety and Handling
ShelfLife : 6 to 24 Months
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title