Learn More
Description
Includes
Staphylococcus aureus subsp. aureus ATCC™ BAA-977™†, Staphylococcus aureus subsp. aureus ATCC™ 29213™†, Enterococcus faecalis ATCC™ 29212™†, Streptococcus gallolyticus ATCC™ 49147™†, Micrococcus luteus ATCC™ 49732™†, Staphylococcus aureus subsp. aureus ATCC™ 43300™†, Escherichia coli ATCC™ 35218™†
- Commercial sets contain the manufacturer recommended quality control strains for bacterial identification systems
- Ordering microorganisms in sets simplifies the ordering process
- Three convenient packaging options
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single microorganism strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single microorganism strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
ATCC™ 35218™† and ATCC 51299™† can be purchased as separate items.
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
Specifications
| ATCC® | Multiple |
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Kwik-stik™ |
| Product Type | KWIK-STIK |
| For Use With (Application) | Culture purpose and QC application |
| Includes | Staphylococcus aureus subspecies aureus ATCC BAA-977, Escherichia coli ATCC 35218, Staphylococcus aureus subspecies aureus ATCC 29213, Enterococcus faecalis ATCC 29212, Streptococcus gallolyticus ATCC 49147, Micrococcus luteus ATCC 49732, Staphylococcus aureus subspecies aureus ATCC |
| Quantity | 2/Pk. |
| Species | Multiple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
