Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Salmonella enterica subsp. enterica serovar Enteritidis ATCC™ 49223™†
For culture purposes and QC applications
Supplier: Microbiologics™ 01103L
This item is not returnable.
View return policy
Description
- Biosafety Level 2
- Clever design and accurate, repeatable results
- Each device features single strain of Microbiologics Salmonella enterica subsp. enterica serovar Enteritidis species in lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 and 6
- The most economical reference stock culture option; lyophilized pellet containing a single strain of microganism
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 49223™†
Specifications
Salmonella enterica subsp. enterica serovar enteritidis | |
2 | |
2°C to 8°C | |
Lyfo disk™ | |
Culture purpose and QC application |
49223 | |
CE, online certificate of analysis | |
Lyophilized Pellet | |
QC Microorganism | |
6 Pellets |
Safety and Handling
ShelfLife : 6 to 24 Months
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Spot an opportunity for improvement?
Provide Content Correction