Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Microcentrifuge Tubes
SDPSCI_ED

Catalog No. S12873 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
Amber
Blue
Clear
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S12873 Clear
S01131 Amber
S01132 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S12873 Supplier United Scientific™ Supplier No. P10202
Add to Cart
Add to Cart

For safer use in molecular biology and other biochemical applications.

  • Made from high-quality virgin polypropylene
  • RNase-, DNase and Pyrogen-free
  • Include connected snap-cap, large molded-in graduations, and frosted surface for easier writing
  • Autoclavable tubes for used in very low temperatures and with various organic solvents
  • Maximum RCF 20000
  • Available in clear, amber, or blue

Specifications

Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Clear
Material Polypropylene
Height (Metric) 41 mm
Packaging 500/Pk.
Sterility Non-sterile
Graduated Yes
Closure Type Attached Snap Cap
Length (English) 9 in.
Height (English) 1.6 in.
Bottom Shape Conical
Max. RCF 20,000 RCF
Graduations Large molded-in graduations
Diameter (Metric) 13 mm
Shape Cylindrical
Length (Metric) 22.86 cm
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.