Learn More
Description
- Proven protection, filters 99.9% of particles >3 microns
- Air and water vapour permeable (breathable) fabric helps reduce the risk of heat stress
- Optimised body fit, improving wearer comfort and safety
- Silicone free, critical in spray painting applications
- Anti-static, tested according to EN 1149-5 and AATCC 76
- Applications:
- Body surface checking, marking and touching up
- Painting or cleaning tools or robots
- Unpacking of bulk goods
- Loading and unloading of process equipment
- Production line support and maintenance
- Assembly and inspection of components
- Asbestos related work
- Handing of powders
Specifications
Specifications
| Product Type | Chemical-resistant Coveralls |
| Size | 5X-Large |
| Gender | Unisex |
| Material | Anti-static SMS |
| Color | Blue |
| Disposable | Single-use |
| Ankle Style | Attached Boots, Elastic |
| Cuff Style | Elastic, Finger Loops |
| Neck Style | Hooded |
| Hood Type | 3-panel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.