Learn More
Description
- Meets Class 10 or better levels of cleanliness
- Manufactured in a totally integrated facility certified to ISO 9001 standards
- Manufacturer-suggested ISO Class 4
- Clean glove with static decay and surface resistivity properties
- 100% nitrile co-polymer free of powder, plasticizers, and silicone
- Very low surface particulates, ionic extractables, and nonvolatile residue levels
- Textured fingertips provide improved grip on wet and slippery surfaces
- Ambidextrous with beaded cuffs
- Multi-class cleanroom compatible
- Washed in microprocessor controlled, two-in-one, washer/dryer laundering system
- Suitable for biotechnology and medical device manufacturing industries
Specifications
Specifications
| Certifications/Compliance | Compliant to ASTM and IEST standards |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Cleanroom Class | Class 10 (ISO 4) |
| AQL | 2.5 |
| Color | White |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.