Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ CE4-313 Class 10 Cleanroom Nitrile Gloves

Catalog No. 191661237 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-1237 Small
19-166-1238 Medium
19-120-2498C Large
19-120-2498D X-Large
19-120-2498E 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-166-1237 Supplier Ansell Supplier No. CE4313S

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Class 10 nitrile gloves provide hand protection with consistent cleanliness and comprehensive compliance to ASTM and IEST standards to meet the demands of controlled environments.

  • Meets Class 10 or better levels of cleanliness
  • Manufactured in a totally integrated facility certified to ISO 9001 standards
  • Manufacturer-suggested ISO Class 4
  • Clean glove with static decay and surface resistivity properties
  • 100% nitrile co-polymer free of powder, plasticizers, and silicone
  • Very low surface particulates, ionic extractables, and nonvolatile residue levels
  • Textured fingertips provide improved grip on wet and slippery surfaces
  • Ambidextrous with beaded cuffs
  • Multi-class cleanroom compatible
  • Washed in microprocessor controlled, two-in-one, washer/dryer laundering system
  • Suitable for biotechnology and medical device manufacturing industries
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Cleanroom Class Class 10 (ISO 4)
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Model CE4-313-S
Series MICROFLEX™ CE4-313
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.