Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ CE4-200 Non-Sterile Latex Gloves

Catalog No. 191661235 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-1235 Large
19-166-1259 X-Small
19-166-1236 X-Large
19-166-1234 Medium
19-166-1260 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-166-1235 Supplier Ansell Supplier No. CE4200L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Comfortable latex gloves feature dexterity and tactile sense while providing consistent cleanliness for Class 10 controlled environments.

Washed in microprocessor-controlled, two-in-one, washer/dryer laundering system to provide very low surface particulates, ionic extractables and nonvolatile residues

  • Low surface particulates
  • Micro-textured fingertip surface enhances wet or dry grip
  • Does not contain silicone
  • Available either ambidextrous or hand-specific
  • Multi-class cleanroom compatibility
  • Fingertip thickness: 7.9 mil
  • Length: 12 in. (30.5 cm)
  • Natural color

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM, IEST, ISO2004, ISO9001
Cleanroom Class Class 10 (ISO 4)
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.1 mil
Finger Thickness (Metric) 0.18 mm
Hand Ambidextrous
Material Latex
Palm Thickness (English) 3.3 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 7.1 mil
Thickness (Metric) 0.18 mm
Model CE4-200-L
Series MICROFLEX™ CE4-200
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.