Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ ColorTouch™ Pink CTP-233 Latex Gloves

Catalog No. 19045866 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-045-866 Small
19-045-867 Medium
19-045-868 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-045-866 Supplier Ansell Supplier No. CTP233S
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

High quality, polymer-coated, pink latex gloves are textured for a more secure grip.

  • Relaxed comfort for reduced hand fatigue
  • Powder free premium latex
  • Polymer-coated for easy donning
  • Fully textured for more secure grip
  • Tensile strength before aging: 22MPa; after aging: 21MPa
  • Elasticity/elongation: before aging, 750%; after aging, 600%
  • For single use only, ambidextrous, beaded cuff
  • non-sterile
  • Length: 9.6 in. (245 mm)
  • Finger Thickness: 6.7 mil
  • Pink

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D 3578, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
AQL 1.5
Color Pink
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size Small
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
FDA 510 (k) Yes
Model CTP-233-S
Series ColorTouch™ Pink
Tensile Strength 22 MPa
Length (English) 9.6 in.
Length (Metric) 24.4 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.