Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ HSCE4-879 Sterile Latex Gloves

Catalog No. 191661251 Shop All Ansell Products
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-1251 6
19-166-1252 6.5
19-166-1253 7
19-166-1254 7.5
19-166-1255 8
19-166-1256 8.5
19-166-1257 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-166-1251 Supplier Ansell Supplier No. HSCE487960

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Powder free latex gloves are hand-specific ro reduce stress and strain. Recommended for Class 10 /ISO 4 cleanrooms.

Class 10 Hand-Specific Sterile Latex Gloves

Produced in totally integrated facility certified to ISO 9001 standards

  • Micro-textured surface enhances wet or dry grip
  • Does not contain silcone
  • Irradiation indicators placed on all master poly bags and cartons
  • Certified sterile at a minimum dosage of 25Kgy
  • Hand-specific
  • Thickness: 7.9 mil at fingertip
  • Length: 11 in. (28 cm)
  • Natural color

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AAMI, ASTM D6319-10, IEST-RP-CC005.3, FTMS 101-C, 4046
Certifications/Compliance (Europe) EN 455 1-4
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Material Latex
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO2004, ISO9001
Model HSCE4-879-60
Series MICROFLEX™ HSCE4-879
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.