Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Microflex™ HSCE4 Sterile Nitrile Gloves

Catalog No. 191661263
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Provide exceptional dexterity, tactile sense, fit, feel and comfort

  • For ISO 4 Class 10 cleanrooms
  • Micro-textured surface and textured fingertips enhance wet or dry grip
  • Hand-specific design with curved fingers minimizes unnecessary stress and strain
  • Bisque finish and extended beaded cuff
  • Powder free, single use
  • Length: 11.4 in. (min 29cm)
  • White

Order Info

Packed one pair per poly-wallet, one poly-wallet per inner polybag, 10 polybags per master polybag, 20 master polybags per poly-lined case. Gamma sterilized with irradiation indicators on master poly-bags and case as sterility guarantee.

Certifications

Lot-specific Certificate of Analysis and Certificate of Sterility available upon request.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AAMI, ASTM, IEST, ISO9001, AQL 1.5
Cleanroom Class Class 10 (ISO 4)
Color White
Hand Specific
Material Nitrile
Powdered Powder Free
Size 7
Sterility Sterile
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.