Learn More
Description
- For ISO 4 Class 10 cleanrooms
- Micro-textured surface and textured fingertips enhance wet or dry grip
- Hand-specific design with curved fingers minimizes unnecessary stress and strain
- Bisque finish and extended beaded cuff
- Powder free, single use
- Length: 11.4 in. (min 29cm)
- White
Order Info
Packed one pair per poly-wallet, one poly-wallet per inner polybag, 10 polybags per master polybag, 20 master polybags per poly-lined case. Gamma sterilized with irradiation indicators on master poly-bags and case as sterility guarantee.
Certifications
Lot-specific Certificate of Analysis and Certificate of Sterility available upon request.
Specifications
Specifications
| Certifications/Compliance | AAMI, ASTM, IEST, ISO9001, AQL 1.5 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | White |
| Hand | Specific |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 9 |
| Sterility | Sterile |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.