Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ MEGA TEXTURE 93-283 Blue Gloves
GREENER_CHOICE

Catalog No. 19500874
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Blue nitrile disposable gloves are strong and durable to enable workers to confidently grip oily, fatty or wet foods and objects.

  • Mega Texture surface for secure grip when handling slippery objects
  • Generous fit works well with thermal under gloves
  • Cut-protective design resists tearing
  • Compliant with US Food Contact and EU Food Migration Regulations
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177-2600, ISO 9001, ISO 13485
Certifications/Compliance (Europe) EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016
Chemotherapeutic Rated No
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Size 3X-Large
Thickness (English) 8.7 mil
Thickness (Metric) 0.22 mm
FDA 510 (k) No
Model MICROFLEX™ Mega Texture 93-283
Tensile Strength 28 MPa
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.