Learn More
Description
- Mega Texture surface for secure grip when handling slippery objects
- Generous fit works well with thermal under-gloves
- Cut-protective design resists tearing for product protection
- Compliant with US Food Contact and EU Food Migration Regulations
- 8 mil thickness
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA 21 CFR 177-2600, ISO 9001, ISO 13485 |
| Certifications/Compliance (Europe) | EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016 |
| Chemotherapeutic Rated | No |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Large |
| Thickness (English) | 8.7 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.