Learn More
Description
- Natural rubber latex
- Fully textured for secure grip on tools and equipment
- Extended cuff provides extra protection
- Meets or exceeds NFPA standards
- Ideal for automotive aftermarket, food processing, machinery and equipment and healthcare applications
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, NFPA 1999:2013, FDA 21 CFR 177.2600 |
| Applications | Healthcare, Industrial |
| AQL | 1.5 |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 13.2 mil |
| Finger Thickness (Metric) | 0.33 mm |
| Material | Latex |
| Palm Thickness (English) | 15.2 mil |
| Palm Thickness (Metric) | 0.38 mm |
| Size | Large |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
