Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ MegaPro™ L85 Gloves

Catalog No. 19500868 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-868 X-Large
19-500-865 Small
19-500-866 Medium
19-500-867 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-500-868 Supplier Ansell Supplier No. L854
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Fully textured natural rubber latex gloves are NFPA certified and offer durability for demanding jobs.

  • Natural rubber latex
  • Fully textured for secure grip on tools and equipment
  • Extended cuff provides extra protection
  • Meets or exceeds NFPA standards
  • Ideal for automotive aftermarket, food processing, machinery and equipment and healthcare applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, NFPA 1999:2013, FDA 21 CFR 177.2600
Applications Healthcare, Industrial
AQL 1.5
Exterior Finish Fully Textured
Finger Thickness (English) 13.2 mil
Finger Thickness (Metric) 0.33 mm
Material Latex
Palm Thickness (English) 15.2 mil
Palm Thickness (Metric) 0.38 mm
Size X-Large
Thickness (English) 13.2 mil
Thickness (Metric) 0.33 mm
FDA 510 (k) Yes
Manufacturing/QMS Audit Standards ISO 13485:2003
Model L854
Length (Metric) 29.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.