Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microflex™ Micro One™ Latex Exam Gloves
Click to view available options
Size:
Small
Medium
Large
Description
- Lightly powdered examination gloves feature smooth, nontextured surface
- Interior is coated with absorbable USP cornstarch
- Test values measure below proposed Federal quality and performance guidelines for maximum residual powder and protein content
- Thickness is 6.3mil. minimum at fingertip
- Beaded cuffs
- Nonsterile
- Ambidextrous
- Single-use

Specifications
Specifications
Certifications/Compliance | ASTM D 3578 |
Color | White |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | No |
Material | Latex |
Powdered | Powdered |
Size | Small |
Sterility | Non-sterile |
Thickness (English) | 5.5 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction