Learn More
Description
- Lightly powdered examination gloves feature smooth, nontextured surface
- Interior is coated with absorbable USP cornstarch
- Test values measure below proposed Federal quality and performance guidelines for maximum residual powder and protein content
- Thickness is 6.3mil. minimum at fingertip
- Beaded cuffs
- Nonsterile
- Ambidextrous
- Single-use
Specifications
Specifications
| Certifications/Compliance | ASTM D 3578 |
| Color | White |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex |
| Powdered | Powdered |
| Size | Large |
| Sterility | Non-sterile |
| Thickness (English) | 5.5 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.