Learn More
Description
Nitrile gloves are manufactured using a soft and stretchy formulation to offer durability and comfort
- 100% nitrile construction
- Textured finish
- Beaded cuff
- Powdered
- Ambidextrous, non-sterile
- Manufactured in an IS0 9002 certified facility
- Length: 9.5 in. (24 cm)
- Thickness: 4.7 mil
- Color: Blue
Specifications
Specifications
| Certifications/Compliance | FDA, ISO 9002 |
| Color | Blue |
| Material | Nitrile |
| Powdered | Powdered |
| Size | 2X-Large |
| Thickness (English) | 4 mil |
| Thickness (Metric) | 0.10 mm |
| Length (English) | 9.5 in. |
| Length (Metric) | 24 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.