Learn More
Description
Nitrile glove alleviates potential adverse reactions associated with natural latex protein.
- Provides unparalleled strength, durability and comfort
- Interior polymer coating provides easy donning
- Textured fingers ensure consistent grip
- Length: 9.6 in. (24 cm)
- Fingertip thickness: 7.1 mil
- Violet Blue
- Lowest pinhole rates (AQL 0.65) set a new standard for protection
Specifications
Specifications
| Certifications/Compliance | ASTM D 6319 |
| Color | Blue |
| Disposable | Single-use |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Small |
| Thickness (English) | 4.3 mil |
| Thickness (Metric) | 0.10 mm |
| Tensile Strength | 36 |
| Length (English) | 9.6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.