Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Synetron™ SY-911 Latex Gloves

Catalog No. 189994395A Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-4395A Small
18-999-4395B Medium
18-999-4395C Large
18-999-4395D X-Large
19-045-869 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 18-999-4395A Supplier Ansell Supplier No. SY911S
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Fully textured latex exam gloves with extended cuff provides a secure grip and are ideal for higher-risk clinical applications.

  • Polymer coating on interior for easier donning and doffing
  • Textured with beaded cuff
  • Ambidextrous, single-use
  • Nonsterile
  • Length: 11.4 in. (29cm)
  • Fingertip thickness: 11.8mil
  • Natural color

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D 3578, NFPA 1999, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN ISO 13485:2012, EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 11.8 mil
Finger Thickness (Metric) 0.30 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 9.1 mil
Palm Thickness (Metric) 0.23 mm
Powdered Powder Free
Size Small
Thickness (English) 11.8 mil
Thickness (Metric) 0.30 mm
FDA 510 (k) No
Model SY-911-S
Series Synetron™ SY-911
Tensile Strength 26 MPa
Length (English) 11.4 in.
Length (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.