Learn More
Description
- Product performs as sample container and filter funnel all in one. No need to transfer sample from cup to disposable funnel and risk introducing contamination.
- MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
- MicroFunnel Plus products with Supor™ membrane are designed to allow sampling of hot water up to 90°C.
- Vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
- Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
- Attaches directly to a standard laboratory manifold or use with adapter and stopper.
- Volume graduations are clearly marked for ease in measuring your sample volume.
- Individually bagged and labeled for contamination control and lot traceability.
- Filter Media: ME25 (mixed cellulose esters) membranes
- Support Pad: Cellulose
- Funnel and Base: Polypropylene
- Adhesive Gasket: Urethane
- Funnel Cover: Polyethylene with hydrophobic Versapor™ membrane (acrylic copolymer on a non-woven support)
- Bag: Polyethylene
- Adapter: Polyethylene
- Plug: Polyethylene (PN 4807, 4808)
- 100 mL Funnel: Height: 7.6 cm (3.0 in.) with cover and Diameter: 6.1 cm (2.4 in.) with cover
- 300 mL Funnel: Height: 8.9 cm (3.5 in.) and Diameter: 8.7 cm (3.4 in.)
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Description | MicroFunnel Plus |
| Pore Size | 0.45 μm |
| Quantity | 40 Funnels |
| Product Type | Filtering Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.