Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ MicroGenesis Mop



Click to view available options
Product Type:
Backer Plate
Mop Pad
Dimensions:
5 x 18 in.
Description
- Synthetic construction is compatible with common disinfectants such as quats, peroxides and bleach
- New pad for each use simplifies quality control, inventory and space management, all without cross-contamination risk
- Compatible with most existing hardware
Specifications
Specifications
Dimensions | 5 x 18 in. |
Product Type | Mop Pad |
Length (English) | 18 in |
Sterility | Non-sterile |
Height (English) | 5 in. |
Disposable | Single-use |
Material | Synthetic Microfiber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction