Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 11 mm Glass Crimp Top Autosampler Vials With Insert, Silanized
SDP

Catalog No. 15111532 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-532 Clear
15-111-591 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-111-532 Supplier DWK Life Sciences Supplier No. 111000101S
Add to Cart
Add to Cart

MicroLiter 11 mm Crimp Top Autosampler Vials With Inserts are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.

For use with Microliter 11 mm Crimp Top Autosampler Vial seals
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 350 μL
Insert Type Conical with Pulled Point
No. per Pack 100
Product Line MicroLiter
Closure Size 11 mm
Marking Spot No
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.