Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and FEP/Butyl Septa Unassembled Component Kits
Shop All DWK Life Sciences Products

Click to view available options
Marking Spot:
No
Yes
Description
- Unassembled kits
- Multiple configurations available
- Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present

Specifications
Specifications
Closure Color | Silver |
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass (Type 1) |
Pre-slit | No |
Volume (Metric) | 2 mL |
Septum | FEP, Butyl |
No. per Pack | 100 |
Product Line | MicroLiter |
Closure Material | Aluminum |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction