Learn More
Description
- Every glass vial is precleanedl and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal.
- Vial that exceeds most OEM requirements at no additional cost. Cleaner vials improve performance by eliminating almost all particulates.
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 22 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 20 mL |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Size | 16 mm |
| Marking Spot | No |
| For Use With (Equipment) | 16 mm Screw Thread Headspace Caps - MicroLiter |
| Height (Metric) | 75 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
