Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 20 mm Large Opening Extended Apron Magnetic Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Click to view available options
Color:
Gold
Silver
No. per Pack:
100
1000
Description
Magnetic crimp seal

Specifications
Specifications
Color | Silver |
Material | Steel |
Septum | None |
No. per Pack | 100 |
Product Line | MicroLiter |
Type | Crimp Cap |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Headspace Septa - MicroLiter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction